Zoro Homepage

Leather Tool, Pouch 4-Pocket, Leather, 4 Pockets

  • Mfr # 58283140

  • Zoro # G8724101


product price: $24.69
/ea
Sold in multiples of 3 for $74.07

Key Features

Tool Storage Type Included
Bag/Tote
Material
Leather
Features
Leather Tool,Pouch 4-Pocket
Number of Pockets
4
Compatible with Product Type
Tool Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58283140
Zoro #
G8724101
UPC #
032886908699
Country of Origin
India

Details

Item
Leather Tool,Pouch 4-Pocket
Tool Storage Type Included
Bag/Tote
Material
Leather
Features
Leather Tool,Pouch 4-Pocket
Number of Pockets
4
Compatible with Product Type
Tool Belts

Description

Leather Tool,Pouch 4-Pocket, Compatible with Product Type Tool Belts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.