Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Balloon Light, Corded, 24000lm, LED

  • Mfr # 9822

  • Zoro # G407844792


product price: $1,175.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
ETV Listed
Includes
(2) Fabric Balloon Covers, LED Lights Head, Tripod
Features
Soft Diffused Glare-Free Light
Power Source
Corded
NEMA Plug Configuration
5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9822
Zoro #
G407844792
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
15 ft
Maximum Height Adjustment
9 ft

Details

Item
LED Balloon Light
Standards
ETV Listed
Includes
(2) Fabric Balloon Covers, LED Lights Head, Tripod
Features
Soft Diffused Glare-Free Light
Power Source
Corded
NEMA Plug Configuration
5-15P
IP Rating
Not Rated
Number of Lamp Heads
1
Lighting Technology
LED
Job Light Type
Balloon Light
Hazardous Location Specification
Not Rated
Operating Voltage
120V AC
Maximum Brightness
24,000 lm
Number of Brightness Levels
1
For Environment
Damp
Includes Bulb
Yes
Current
1.62 A
Cord Designation
SJTOW
Frame Color
White
Mount Type
Tripod
Wattage
200 W

Description

LED Balloon Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 24,000 lm, Number of Brightness Levels 1, Power Cord Length 15 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Tripod, Frame Color White, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 9 ft, Color Rendering Index Not Applicable, Includes Bulb Yes, Cord Designation SJTOW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.