Zoro Homepage
This item is Discontinued.
Southwire Led Corn Cob Light Bulb 6500K Ip64, 200W LED200

Led Corn Cob Light Bulb 6500K Ip64, 200W (Discontinued)

  • Mfr # LED200
  • Zoro # G7853433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED200
Zoro #
G7853433
UPC #
-
Country of Origin
China

Details

Item
Led Corn Cob Light Bulb 6500K Ip64,200W

Description

Led Corn Cob Light Bulb 6500K Ip64,200W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.