Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southwire LED Folding Light, Battery, LED, 200lm SL20RSW

LED Folding Light, Battery, LED, 200lm (Discontinued)

  • Mfr # SL20RSW
  • Zoro # G807844699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL20RSW
Zoro #
G807844699
UPC #
032886706806
Country of Origin
China

Dimensions

Overall Length
9.29 in
Manufacturer Warranty Length
3 yr Limited

Details

Item
LED Folding Light
Power Source
Battery
Includes
Carry Case with Belt Clip, Charger
Features
120 Degrees Wide Beam Angle, 2 Light Modes (High and Low), Constant Current (Brightness Stays Constant, Does Not Dim Overtime), Detrachable and Mountable Head
Rechargeable
Yes
Standards
CSA, FCC Compliant
Housing Color
Black/Orange
Lighting Technology
LED
Mount Type
Hook, Magnet
Includes Charger
Yes
Maximum Run Time
5 hr
Includes Bulb
Built-In
Brightness Levels
50 lm, 100 lm, 200 lm
Maximum Brightness
200 lm
Foldable
Foldable
Includes Ultraviolet Light
No
Number of Brightness Levels
4
Bulb Wattage
5 W

Description

LED Folding Light, Power Source Battery, Lighting Technology LED, Bulb Wattage 5 W, Maximum Brightness 200 lm, Number of Brightness Levels 4, Maximum Run Time 5 hr, Includes Ultraviolet Light No, Housing Color Black/Orange, Mount Type Hook, Magnet, Includes Carry Case with Belt Clip, Charger, Overall Length 9.29 in, Foldable Yes, Includes Bulb Built-In, Rechargeable Yes, Brightness Levels 50 lm, 100 lm, 200 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.