Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL50RSW
Zoro #
G907844803
UPC #
032886706813
Country of Origin
China
Dimensions
Overall Length
11.93 in
Manufacturer Warranty Length
3 yr Limited
Details
Item
LED Folding Light
Power Source
Battery
Includes
Carry Case with Belt Clip, Charger
Features
3 Light Modes (Flood, Spot and Downward), Constant Current (Brightness Stays Constant, Does Not Dim Overtime), Detrachable and Mountable Head, Motion Activated
Housing Color
Black/Orange
Rechargeable
Yes
Lighting Technology
LED
Standards
CSA, FCC Compliant
Includes Ultraviolet Light
No
Brightness Levels
100 lm, 250 lm, 500 lm
Number of Brightness Levels
4
Maximum Run Time
8 hr
Bulb Wattage
3.3 W
Includes Charger
Yes
Includes Bulb
Built-In
Mount Type
Hook, Magnet
Foldable
Foldable
Maximum Brightness
500 lm
Description
LED Folding Light, Power Source Battery, Lighting Technology LED, Bulb Wattage 3.3 W, Maximum Brightness 500 lm, Number of Brightness Levels 4, Maximum Run Time 8 hr, Includes Ultraviolet Light No, Housing Color Black/Orange, Mount Type Hook, Magnet, Includes Carry Case with Belt Clip, Charger, Overall Length 11.93 in, Foldable Yes, Includes Bulb Built-In, Rechargeable Yes, Brightness Levels 100 lm, 250 lm, 500 lm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.