Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Tower Work Light, Corded, 22000lm, LED

  • Mfr # 7309

  • Zoro # G803528500


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Lumens
22000
Standards
cETL, ETL Listed
Includes
Wire Cages
Features
LED Fixtures, Steel Mobile Cart with Adjustable Winch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7309
Zoro #
G803528500
UPC #
-
Country of Origin
China

Dimensions

Cord Length - Job Site Lighting
12 ft
Max. Extension Height
120 in
Adjustable Height
Yes
Power Cord Length
12 ft
Maximum Height Adjustment
10 ft

Details

Item
LED Tower Work Light
Voltage
120 V AC
Lumens
22000
Standards
cETL, ETL Listed
Includes
Wire Cages
Features
LED Fixtures, Steel Mobile Cart with Adjustable Winch
Lamp Guard
Welded Wire Safety Cage Guard
NEMA Plug Configuration
5-15P
Light Distribution - Job Site Lighting
Flood
Amperage Draw
~1.7A @ 120V
Gauge/Conductor
16/3
NEC Cord Designation
SJTW
Lamp Life
30,000 hr
Light Distribution
Flood
Lighting Technology
LED
Rated Life
30,000 hr
Power Source
Corded
Guard Type
Welded Wire Safety Cage
Safety Rated
Not Safety Rated
Color
Black/Silver/Yellow
Charge Time
Not Battery Operated
Run Time - Job Site Lights
Not Battery Powered
Wattage
200 W
Lamp Watts
200 W
Number of Lamp Heads
1
IP Rating
Not Rated
Type - Job Site Lighting
Cart
Includes Bulb
Yes
Brightness Levels
22,000 lm
Cord Wire Gauge
16 AWG
Mount Type
Cart
Includes Batteries
No
Operating Voltage
120V AC
Job Light Type
Cart Light
Number of Brightness Levels
1
Current
15 A @ 125V
Number of Cord Wires
3
Cord Designation
SJTW
Head Color
Black
Maximum Brightness
22,000 lm
Frame Color
Black/Yellow
Hazardous Location Specification
Not Rated

Description

LED Tower Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 22,000 lm, Number of Brightness Levels 1, Power Cord Length 12 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Cart, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 10 ft, Color Rendering Index Not Applicable, Includes Bulb Yes, Adjustable Height Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.