Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Clamp 8.5In 18/2X6Ft Crd

  • Mfr # 0151

  • Zoro # G907062351


product price: $16.39
/ea

Key Features

Length
18.9 in
Flashlight Body Material
Steel or 6/6 Nylon as noted
Height
3.9 in
Width
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0151
Zoro #
G907062351
UPC #
78693001512
Country of Origin
China

Dimensions

Length
18.9 in
Height
3.9 in
Width
6.4 in

Details

Flashlight Body Material
Steel or 6/6 Nylon as noted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.