
Conduit Fitting Connector, 1/2 in, Liquid-Tight, Steel, PVC Coated, Red
Mfr # 58133602
Zoro # G710080788
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Liquid-Tight
Material
Steel
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58133602
Zoro #
G710080788
UPC #
32886921872
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Overall Length
2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
PVC Coated
Color
Red
Description
Non-metallic liquid tight connectors are made to use with type B Non-metallic liquid tight conduit. There is no threading of conduit or tubing required. Southwire connectors give a superior liquid tight seal and pull out strength.Suitable for indoor or outdoor useIncluded steel locknut and seal gasketProtects from rain, liquid and oilsSimple, quick and easy assemblyFor use with flexible liquidtight conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.