Machine Tool Wire, AWM, MTW, SGT, TEW, THHW, 6 AWG, Green, Stranded, 600V, 500 ft

  • Mfr # 411100505

  • Zoro # G213042924


product price:  $650.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Trade Designation
AWM, MTW, SGT, TEW, THHW
Length
500 ft
Nominal Outside Dia.
0.31 in
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411100505
Zoro #
G213042924
UPC #
029892260668
Country of Origin
United States

Dimensions

Length
500 ft
Nominal Outside Dia.
0.31 in
Wire Size
6 AWG
Overall Length
500 ft
Conductor Size
6 AWG
Insulation Thickness
64 mil
Nominal Outside Diameter
0.31 in

Details

Item
Machine Tool Wire
Conductor Material
Copper
Trade Designation
AWM, MTW, SGT, TEW, THHW
Jacket Color
Green
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C (Dry), 75°C (Moisture)
Stranding
19 x 6
Wire Color
Bare
Standards
ASTM B3, AWM 10269, AWM 1232, AWM 1283, AWM 1346, BC-5W2, CSA C22.2 No. 127, CSA C22.2 No. 210, RoHS-2, UL 1063, UL 1426
Packaging
Reel
Number of Conductors
1
Temperature Rating - Maximum Dry
221 Degrees F
Product Type
Hookup Wire
Conductor Insulation Color
Green
Conductor Insulation Material
PVC
Number of Strands
19
Temperature Rating - Maximum Wet
140 Degrees F

Description

Hookup Wire, Wire Size 6 AWG, Length 500 ft, Trade Designation AWM, MTW, SGT, TEW, THHW, Wire Color Bare, Nominal Outside Dia. 0.31 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 105 Degrees C (Dry), 75 Degrees C (Moisture), Stranding 19 x 6, Jacket Color Green, Standards ASTM B3, AWM 10269, AWM 1232, AWM 1283, AWM 1346, BC-5W2, CSA C22.2 No. 127, CSA C22.2 No. 210, RoHS-2, UL 1063, UL 1426

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.