Zoro Homepage

Machine Tool Wire, AWM, MTW, TEW, 18 AWG, Red, Stranded, 600V, 500 ft

  • Mfr # 411010504

  • Zoro # G813042904


product price: $62.49
/ea

Key Features

Conductor Material
Copper
Trade Designation
AWM, MTW, TEW
Length
500 ft
Jacket Color
Red
Nominal Outside Dia.
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411010504
Zoro #
G813042904
UPC #
029892251123
Country of Origin
United States

Dimensions

Length
500 ft
Nominal Outside Dia.
0.11 in
Wire Size
18 AWG
Overall Length
500 ft
Conductor Size
18 AWG
Insulation Thickness
30 mil
Nominal Outside Diameter
0.11 in

Details

Item
Machine Tool Wire
Conductor Material
Copper
Trade Designation
AWM, MTW, TEW
Jacket Color
Red
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C (Dry), 75°C (Moisture)
Stranding
16 x 18
Wire Color
Bare
Standards
ASTM B3, AWM 1011, AWM 1015, AWM 1032, AWM 1230, AWM 1335, CSA C22.2 No. 127, CSA C22.2 No. 210, RoHS-2, UL 1063, UL 1426
Number of Conductors
1
Packaging
Spool
Temperature Rating - Maximum Dry
221 Degrees F
Number of Strands
16
Conductor Insulation Material
PVC
Temperature Rating - Maximum Wet
140 Degrees F
Conductor Insulation Color
Red
Product Type
Hookup Wire

Description

Hookup Wire, Wire Size 18 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, Wire Color Bare, Nominal Outside Dia. 0.11 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 105 Degrees C (Dry), 75 Degrees C (Moisture), Stranding 16 x 18, Jacket Color Red, Standards ASTM B3, AWM 1011, AWM 1015, AWM 1032, AWM 1230, AWM 1335, CSA C22.2 No. 127, CSA C22.2 No. 210, RoHS-2, UL 1063, UL 1426

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.