Machine Tool Wire, AWM, MTW, TEW, THHW, 10 AWG, Brown, Stranded, 600V, 500 ft
- Mfr # 411050507
- Zoro # G513042921
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Trade Designation
AWM, MTW, TEW, THHW
Length
500 ft
Nominal Outside Dia.
0.18 in
Voltage
600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 411050507
- Zoro #
- G513042921
- UPC #
- 029892258344
- Country of Origin
- United States
- Item
- Machine Tool Wire
- Conductor Material
- Copper
- Trade Designation
- AWM, MTW, TEW, THHW
- Jacket Color
- Brown
- Voltage
- 600V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Temp. Rating
- 105°C (Dry), 75°C (Moisture)
- Stranding
- 105 x 10
- Wire Color
- Bare
- Standards
- ASTM B3, AWM 1011, AWM 1015, AWM 1032, AWM 1230, AWM 1335, BC-5W2, CSA C22.2 No. 127, CSA C22.2 No. 210, RoHS-2, UL 1063, UL 1426
- Packaging
- Spool
- Number of Conductors
- 1
- Temperature Rating - Maximum Dry
- 221 Degrees F
- Number of Strands
- 105
- Conductor Insulation Color
- Brown
- Conductor Insulation Material
- PVC
- Product Type
- Hookup Wire
- Temperature Rating - Maximum Wet
- 140 Degrees F
Dimensions
- Length
- 500 ft
- Nominal Outside Dia.
- 0.18 in
- Wire Size
- 10 AWG
- Conductor Size
- 10 AWG
- Overall Length
- 500 ft
- Insulation Thickness
- 31 mil
- Nominal Outside Diameter
- 0.18 in
- Wire Rope Length
- 500 ft
Description
Hookup Wire, Wire Size 10 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, THHW, Wire Color Bare, Nominal Outside Dia. 0.18 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 105 Degrees C (Dry), 75 Degrees C (Moisture), Stranding 105 x 10, Jacket Color Brown, Standards ASTM B3, AWM 1011, AWM 1015, AWM 1032, AWM 1230, AWM 1335, BC-5W2, CSA C22.2 No. 127, CSA C22.2 No. 210, RoHS-2, UL 1063, UL 1426
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.