Machine Tool Wire, AWM, MTW, TEW, THHW, 8 AWG, Green, Stranded, 600V, 500 ft
Mfr # 411090505
Zoro # G713042899
product price: $408.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Trade Designation
AWM, MTW, TEW, THHW
Length
500 ft
Jacket Color
Green
Nominal Outside Dia.
0.24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411090505
Zoro #
G713042899
UPC #
029892259884
Country of Origin
United States
Dimensions
Length
500 ft
Nominal Outside Dia.
0.24 in
Wire Size
8 AWG
Overall Length
500 ft
Conductor Size
8 AWG
Insulation Thickness
45 mil
Nominal Outside Diameter
0.24 in
Description
Hookup Wire, Wire Size 8 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, THHW, Wire Color Bare, Nominal Outside Dia. 0.24 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 105 Degrees C (Dry), 75 Degrees C (Moisture), Stranding 19 x 8, Jacket Color Green, Standards ASTM B3, AWM 1011, AWM 1028, AWM 1032, AWM 1230, AWM 1344, BC-5W2, CSA C22.2 No. 127, CSA C22.2 No. 210, RoHS-2, UL 1063, UL 1426
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.