
Madison Electric Multi-Mount Box, 3-1/2 in L, 9.52 in W, 5-Gang, Polycarbonate, Gray
Mfr # MSBMMT5G
Zoro # G913760173
product price: $27.55
/eaKey Features
Material
Polycarbonate
Length
3-1/2 in
Overall Width
9.52 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSBMMT5G
Zoro #
G913760173
UPC #
784297017742
Country of Origin
China
Dimensions
Length
3-1/2 in
Overall Width
9.52 in
Details
Number of Gangs
5-Gang
Material
Polycarbonate
Color
Gray
Description
Madison Electric Multi-Mount Box, 5 Gangs, Polycarbonate, Gray, 3-1/2 in Length, 9.52 in Width, 3.82 in Height, In-Wall Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.