Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC-FPLP Metallic Clad Building Cable, Copper, 4C, Red, Solid

  • Mfr # 55468702

  • Zoro # G916307719


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
1
Jacket Material
Aluminum
Trade Designation
MC-FPLP
Grounding Conductor Insulation Color
Green
Application
Control, Lighting, Power, Signal Circuits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55468702
Zoro #
G916307719
UPC #
032886070785
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.42 in
Grounding Conductor Size
18 AWG
Overall Length
250 ft
Conductor Size
18 AWG
Wire Size
18 AWG

Details

Number of Strands
1
Jacket Material
Aluminum
Item
Metallic Clad Building Cable
Trade Designation
MC-FPLP
Grounding Conductor Insulation Color
Green
Application
Control, Lighting, Power, Signal Circuits
Includes Bonding Wire
No Bonding Wire
Number of Ground Conductors
1
Series
Red Alert(R)
Grounding Conductor Insulation Material
PVC
Trade Designation - Conductors
TFN
Voltage
600 V
Conductor Material
Copper
Standards
A-A59544, IEEE 1202, J-C-30B, NFPA 262-2002, NFPA 70, REACH/RoHS-2 (Chemical Limit), NEC, UL 1063, UL 1424, UL 1569, UL 83
Conductor Design
Solid
Temperature Rating - Maximum Dry
194 Degrees F
Jacket Color
Red
Grounding Conductor Material
Copper
Number of Shielded Pairs
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Number of Neutrals
0
Packaging
Coil
Number of Conductors
4C
Conductor Insulation Color
Black, Blue, Red, White

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.