Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC-FPLP Metallic Clad Building Cable, Copper, 4C, Red, Solid

  • Mfr # 55502003

  • Zoro # G816451659


product price: $2,536.99
/ea
Free Shipping & Returns

Key Features

Grounding Conductor Material
Copper
Includes Bonding Wire
No Bonding Wire
Temperature Rating - Maximum Dry
194 Degrees F
Standards
A-A59544, IEEE 1202, J-C-30B, UL 1, 2, and 3 Hour Through Penetration Firestop Systems, NEC, NFPA 262-2002, NFPA 70, REACH/RoHS-2 (Chemical Limit), UL 1063, UL 1424, UL 1569, UL 83
Jacket Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55502003
Zoro #
G816451659
UPC #
032886071355
Country of Origin
United States

Dimensions

Conductor Size
16 AWG
Nominal Outside Diameter
0.6 in
Grounding Conductor Size
16 AWG
Overall Length
1,000 ft

Details

Grounding Conductor Material
Copper
Includes Bonding Wire
No Bonding Wire
Temperature Rating - Maximum Dry
194 Degrees F
Standards
A-A59544, IEEE 1202, J-C-30B, UL 1, 2, and 3 Hour Through Penetration Firestop Systems, NEC, NFPA 262-2002, NFPA 70, REACH/RoHS-2 (Chemical Limit), UL 1063, UL 1424, UL 1569, UL 83
Jacket Material
Aluminum
Application
Control, Lighting, Power, Signal Circuits
Conductor Design
Solid
Number of Ground Conductors
1
Grounding Conductor Insulation Material
Uninsulated
Trade Designation
MC-FPLP
Packaging
Reel
Trade Designation - Conductors
TFN
Jacket Color
Red
Item
Metallic Clad Building Cable
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Conductor Insulation Color
Black, Blue, Red, White
Number of Neutrals
0
Series
Red Alert(R)
Number of Conductors
4C
Conductor Material
Copper
Voltage
600 V
Number of Strands
1
Number of Shielded Pairs
0
Grounding Conductor Insulation Color
Green

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.