Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metal Clad Building Cable, 250 ft

  • Mfr # 68580055

  • Zoro # G211384286


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Length
250 ft
Temp. Rating
90˚ C
Conductor Design
compact stranded
Jacket Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68580055
Zoro #
G211384286
UPC #
-
Country of Origin
United States

Dimensions

Length
250 ft

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Temp. Rating
90˚ C
Conductor Design
compact stranded
Jacket Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.