Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metal Clad Building Cable, Copper, 14 AWG, Solid, 50 ft

  • Mfr # 68579222

  • Zoro # G104258281


product price: $49.99
/ea

Key Features

Trade Designation
MC
Wire Size
14 AWG
Conductor Material
Copper
Jacket Material
Nylon
Conductor Design
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68579222
Zoro #
G104258281
UPC #
328863452270
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
50 ft

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Jacket Material
Nylon
Conductor Design
Solid
Voltage
600V AC
Insulation Material
PVC

Description

Pre-installed conductors within an overall protective metallic interlocked armor. 45% lighter than steel MC cable. Cable reverse wound for ease of pulling and installation. Conductors solid bare annealed copper per ASTM B-3, stranded copper stranding per ASTM B-8 for conductor. Conductor insulation rated 90 deg C dry, 75 deg C wet at 600 V. Conductor insulation is flame retardant, heat-resistant PVC with flame, oil- and gasoline-resistant nylon jacket. General applications such as branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential construction/facilities, power, lighting, control and signal circuits, concealed or exposed installations, installed in raceway/conduit, fished or embedded in plaster, installed in cable tray and as aerial cable on a messenger. UL classified 1, 2 and 3 hrs through penetration firestop systems W-L-3110, W-L-3113, W-L-31120, W-L-3121, C-A-J-3115, C-A-J-3140, C-A-J-3142, C-A-J-3202, C-A-J-4065 and C-A-J-4066. UL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.