Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metal Clad Building Cable, Copper, Solid, 10 ft

  • Mfr # 56482201

  • Zoro # G609908513


product price: $60.75
/ea

Key Features

Trade Designation
MC
Conductor Material
Copper
Conductor Design
Solid
Voltage
600V AC
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56482201
Zoro #
G609908513
UPC #
32886929243
Country of Origin
United States

Dimensions

Length
10 ft

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Conductor Design
Solid
Voltage
600V AC
Standards
NEC
Jacket Material
Aluminum

Description

Southwire Armorlite Type MC Quick Pre-cut Length Whips are suitable for branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential buildings. They can also be used for power, lighting, control and signal circuits. Conductors are made of soft drawn solid copper and are cabled together with a binder tape bearing the print legend wrapped around the assembly.Approved for concealed or exposed installationsPermitted for use in environmental air-handling spaces per NECLightweight aluminum interlocked armor rated for 600-VoltSolid copper THHN/THWN insulated singles with a green insulated copper grounding conductorCut to length type MC cable with factory installed zinc-die cast snap-in fittings8 in. conductor leads with 1/2 in. insulation strippedColor coded packaging and labels to identify voltage and number of conductors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.