Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metal Clad Whip, Copper, 2C, Silver, Solid

  • Mfr # 56482114

  • Zoro # G716262041


product price: $18.29
/ea

Key Features

Packaging
Carton
Jacket Material
Aluminum
Number of Strands
1
Number of Conductors
2C
Conductor Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56482114
Zoro #
G716262041
UPC #
032886943867
Country of Origin
United States

Dimensions

Conductor Size
12 AWG
Overall Length
8 ft
Wire Size
12 AWG

Details

Packaging
Carton
Item
Metal Clad Whip
Jacket Material
Aluminum
Number of Strands
1
Number of Conductors
2C
Jacket Color
Silver
Conductor Design
Solid
Series
EZ-Quick Whip
Trade Designation - Conductors
THHN, THWN
Fittings
Snap In
Conductor Insulation Color
Black, White
Grounding Conductor Insulation Material
Aluminum
Shielding
Unshielded
Grounding Conductor Insulation Color
Green
Grounding Conductor Material
Copper
Number of Ground Conductors
1
Trade Designation
MC
Voltage
600 V
Conductor Material
Copper

Description

Metal Clad Whip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.