Zoro Homepage

MC Metal Clad Whip, Copper, 2C, Silver, Solid

  • Mfr # 56482401

  • Zoro # G616262066


product price: $27.39
/ea

Key Features

Overall Length
12 ft
Jacket Material
Aluminum
Jacket Color
Silver
Conductor Insulation Color
Black, White
Conductor Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56482401
Zoro #
G616262066
UPC #
032886929250
Country of Origin
United States

Dimensions

Overall Length
12 ft
Conductor Size
12 AWG
Wire Size
12 AWG

Details

Jacket Material
Aluminum
Jacket Color
Silver
Conductor Insulation Color
Black, White
Conductor Material
Copper
Trade Designation
MC
Series
EZ-Quick Whip
Packaging
Carton
Trade Designation - Conductors
THHN, THWN
Voltage
600 V
Number of Conductors
2C
Shielding
Unshielded
Conductor Design
Solid
Number of Strands
1
Fittings
Snap In
Grounding Conductor Material
Copper
Grounding Conductor Insulation Color
Green
Item
Metal Clad Whip
Number of Ground Conductors
1
Grounding Conductor Insulation Material
Aluminum

Description

Metal Clad Whip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.