Zoro Homepage

MC Metal Clad Whip, Copper, 2C, Silver, Solid

  • Mfr # 56482501

  • Zoro # G816262040


product price: $26.15
/ea

Key Features

Number of Strands
1
Trade Designation - Conductors
THHN, THWN
Grounding Conductor Insulation Color
Green
Jacket Material
Aluminum
Conductor Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56482501
Zoro #
G816262040
UPC #
032886929267
Country of Origin
United States

Dimensions

Conductor Size
12 AWG
Overall Length
15 ft

Details

Number of Strands
1
Trade Designation - Conductors
THHN, THWN
Grounding Conductor Insulation Color
Green
Jacket Material
Aluminum
Trade Designation
MC
Jacket Color
Silver
Conductor Material
Copper
Item
Metal Clad Whip
Fittings
Snap In
Conductor Design
Solid
Number of Conductors
2C
Series
EZ-Quick Whip
Voltage
600 V
Shielding
Unshielded
Number of Ground Conductors
1
Grounding Conductor Insulation Material
Aluminum
Packaging
Carton
Grounding Conductor Material
Copper
Conductor Insulation Color
Black, White

Description

Metal Clad Whip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.