MC Metal Clad Whip, Copper, 3C, Silver, Solid
Mfr # 55292002
Zoro # G516262050
product price: $12.69
/eaKey Features
Series
Lite-Whip(R)
Jacket Material
Galvanized Steel
Conductor Material
Copper
Packaging
Carton
Shielding
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55292002
Zoro #
G516262050
UPC #
032886065439
Country of Origin
United States
Dimensions
Overall Length
6 ft
Conductor Size
14 AWG
Wire Size
14 AWG
Details
Series
Lite-Whip(R)
Jacket Material
Galvanized Steel
Conductor Material
Copper
Packaging
Carton
Conductor Design
Solid
Shielding
Unshielded
Voltage
600 V
Conductor Insulation Color
Black, Green, White
Jacket Color
Silver
Number of Ground Conductors
1
Grounding Conductor Insulation Material
PVC
Item
Metal Clad Whip
Trade Designation
MC
Grounding Conductor Insulation Color
Green
Number of Conductors
3C
Fittings
Snap In
Number of Strands
1
Trade Designation - Conductors
THHN, THWN
Grounding Conductor Material
Copper
Description
Metal Clad Whip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.