MC Metal Clad Whip, Copper, 3C, Silver, Stranded
Mfr # 55293802
Zoro # G216262053
product price: $12.69
/eaKey Features
Voltage
600 V
Trade Designation - Conductors
THHN, THWN
Packaging
Carton
Conductor Size
14 AWG
Jacket Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55293802
Zoro #
G216262053
UPC #
032886056543
Country of Origin
United States
Dimensions
Conductor Size
14 AWG
Overall Length
6 ft
Wire Size
14 AWG
Details
Voltage
600 V
Item
Metal Clad Whip
Trade Designation - Conductors
THHN, THWN
Packaging
Carton
Jacket Material
Galvanized Steel
Fittings
Snap In
Trade Designation
MC
Grounding Conductor Material
Copper
Grounding Conductor Insulation Material
PVC
Grounding Conductor Insulation Color
Green
Number of Ground Conductors
1
Conductor Insulation Color
Black, Green, White
Shielding
Unshielded
Conductor Design
Stranded
Series
Lite-Whip(R)
Number of Conductors
3C
Jacket Color
Silver
Conductor Material
Copper
Description
Metal Clad Whip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.