Shop SOUTHWIRE
See all product information
Create Account
MC Metal Clad Whip, Copper, 3C, Stranded
- Mfr # 55311201
- Zoro # G716262065
product price:Â
$
25.35
/ea
Key Features
Trade Designation
MC
Wire Size
10AWG
Conductor Material
Copper
Number of Conductors
3C
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55311201
- Zoro #
- G716262065
- UPC #
- 032886057212
- Country of Origin
- United States
- Item
- Nonmetallic Clad Whip
- Trade Designation
- MC
- Conductor Material
- Copper
- Number of Conductors
- 3C
- Jacket Material
- PVC
- Conductor Design
- Stranded
- Voltage
- 600 V
- Number of Ground Conductors
- 1
- Packaging
- Carton
- Grounding Conductor Insulation Color
- Green
- Grounding Conductor Material
- Copper
- Fittings
- Straight
- Trade Designation - Conductors
- THHN, THWN
- Series
- Ultra-Whip(R)
- Shielding
- Unshielded
- Conductor Insulation Color
- Black, Green, White
- Grounding Conductor Insulation Material
- PVC
- Includes
- 12 in Wire Leads
Dimensions
- Wire Size
- 10AWG
- Conductor Size
- 10 AWG
- Overall Length
- 4 ft
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Metal Clad Whip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.