Zoro Homepage

MC Metallic Clad Building Cable, Aluminum, 3C, Black, Stranded

  • Mfr # 55875901

  • Zoro # G516262067


product price: $6,850.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Number of Ground Conductors
1
Voltage
600 V
Ampacity at Maximum Temperature
135 A
Conductor Insulation Color
Black, Red, White
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55875901
Zoro #
G516262067
UPC #
032886068010
Country of Origin
United States

Dimensions

Nominal Outside Diameter
1.22 in
Conductor Size
1/0 AWG
Overall Length
1,000 ft
Grounding Conductor Size
4 AWG
Wire Size
1/0 AWG

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.