Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Aluminum, 3C, Silver, Stranded

  • Mfr # 55719901

  • Zoro # G916262049


product price: $4,673.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Conductor Size
2 AWG
Voltage
1,000 V
Trade Designation
MC
Conductor Insulation Color
Black, Black/Red, Black/White
Includes Bonding Wire
No Bonding Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55719901
Zoro #
G916262049
UPC #
032886068065
Country of Origin
United States

Dimensions

Conductor Size
2 AWG
Overall Length
1,000 ft
Grounding Conductor Size
4 AWG
Nominal Outside Diameter
1.08 in
Wire Size
2 AWG

Details

Voltage
1,000 V
Trade Designation
MC
Conductor Insulation Color
Black, Black/Red, Black/White
Includes Bonding Wire
No Bonding Wire
Number of Neutrals
0
Series
AlumaFlex(TM)
Number of Shielded Pairs
0
Number of Ground Conductors
1
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Material
Uninsulated
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Item
Metallic Clad Building Cable
Jacket Material
Aluminum
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Jacket Color
Silver
Conductor Design
Stranded
Grounding Conductor Material
Aluminum
Number of Conductors
3C
Conductor Material
Aluminum
Number of Strands
6
Grounding Conductor Insulation Color
Bare
Standards
A-A59544, Article 330, ICEA S-95-658 (NEMA WC70), IEEE 1202, J-C-30B, NEC, NFPA 70, REACH/RoHS-2 (Chemical Limit), UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1569, UL 44
Trade Designation - Conductors
XHHW-2
Packaging
Reel

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.