Zoro Homepage

MC Metallic Clad Building Cable, Aluminum, 3C, Silver, Stranded

  • Mfr # 55720701

  • Zoro # G316262052


product price: $7,236.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Grounding Conductor Size
4 AWG
Includes Bonding Wire
No Bonding Wire
Conductor Material
Aluminum
Nominal Outside Diameter
1.28 in
Number of Conductors
3C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55720701
Zoro #
G316262052
UPC #
032886068058
Country of Origin
United States

Dimensions

Grounding Conductor Size
4 AWG
Nominal Outside Diameter
1.28 in
Conductor Size
2/0 AWG
Overall Length
1,000 ft
Wire Size
2/0 AWG

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.