MC Metallic Clad Building Cable, Aluminum, 3C, Silver, Stranded (Discontinued)
- Mfr # 55806402
- Zoro # G316262069
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55806402
Zoro #
G316262069
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
1 AWG
Overall Length
2,500 ft
Grounding Conductor Size
4 AWG
Nominal Outside Diameter
0.29 in
Description
Metallic Clad Building Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.