Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Aluminum, 3C, Silver, Stranded

  • Mfr # 55876701

  • Zoro # G216262039


product price: $9,269.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Number of Shielded Pairs
0
Conductor Insulation Color
Black, Red, White
Jacket Color
Silver
Series
AlumaFlex(TM)
Trade Designation - Conductors
THHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55876701
Zoro #
G216262039
UPC #
032886068003
Country of Origin
United States

Dimensions

Nominal Outside Diameter
1.4 in
Grounding Conductor Size
4 AWG
Conductor Size
3/0 AWG
Overall Length
1,000 ft
Wire Size
3/0 AWG

Details

Number of Shielded Pairs
0
Conductor Insulation Color
Black, Red, White
Jacket Color
Silver
Series
AlumaFlex(TM)
Trade Designation - Conductors
THHN
Item
Metallic Clad Building Cable
Grounding Conductor Material
Aluminum
Number of Neutrals
1
Standards
A-A59544, IEEE 1202, J-C-30B, NEC, NFPA 70, REACH/RoHS-2 (Chemical Limit), UL Listed, UL 1569, UL 1685, UL 83
Ampacity at Maximum Temperature
150 A
Grounding Conductor Insulation Material
Uninsulated
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Number of Ground Conductors
1
Grounding Conductor Insulation Color
Bare
Number of Strands
16
Trade Designation
MC
Temperature Rating - Maximum Dry
194 Degrees F
Number of Conductors
3C
Conductor Design
Stranded
Packaging
Reel
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Includes Bonding Wire
No Bonding Wire
Conductor Material
Aluminum
Jacket Material
Aluminum
Voltage
600 V

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.