Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Aluminum, 4C, Silver, Stranded

  • Mfr # 59010001

  • Zoro # G416451783


product price: $26,217.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Number of Conductors
4C
Conductor Insulation Color
Brown, Gray, Orange, Yellow
Packaging
Reel
Grounding Conductor Insulation Material
PVC
Conductor Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59010001
Zoro #
G416451783
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Grounding Conductor Size
2/0 AWG
Nominal Outside Diameter
2.55 in
Conductor Size
500 kcmil

Details

Number of Conductors
4C
Conductor Insulation Color
Brown, Gray, Orange, Yellow
Packaging
Reel
Item
Metallic Clad Building Cable
Grounding Conductor Insulation Material
PVC
Conductor Material
Aluminum
Trade Designation - Conductors
THHN, THWN
Ampacity at Maximum Temperature
280 A
Jacket Color
Silver
Number of Ground Conductors
1
Conductor Insulation Material
PVC
Number of Shielded Pairs
0
Standards
A-A59544, Article 330, ASTM B3, ASTM B8, IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, RoHS-2, UL Listed, UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1479, UL 1569, UL 1685 FT4, UL 83
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
34
Jacket Material
Aluminum
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Voltage
600 V
Includes Bonding Wire
No Bonding Wire
Grounding Conductor Insulation Color
Green
Trade Designation
MC
Number of Neutrals
1
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Conductor Design
Stranded
Grounding Conductor Material
Copper

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.