Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Copper, 12C, Silver, Solid

  • Mfr # 67982602

  • Zoro # G316507320


product price: $7,547.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Jacket Color
Silver
Conductor Material
Copper
Number of Ground Conductors
1
Number of Strands
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67982602
Zoro #
G316507320
UPC #
-
Country of Origin
United States

Dimensions

Grounding Conductor Size
10 AWG
Conductor Size
10 AWG
Overall Length
1,000 ft
Nominal Outside Diameter
0.95 in

Details

Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Jacket Color
Silver
Conductor Material
Copper
Number of Ground Conductors
1
Number of Strands
1
Trade Designation - Conductors
THHN
Voltage
600 V
Jacket Material
Aluminum
Conductor Design
Solid
Standards
A-A59544, Article 330, FT4/IEEE 1202, J-C-30B, NEC, NFPA 70, REACH/RoHS-2 (Chemical Limit), UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1569, UL 1685, UL 83, UL Test
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Material
PVC
Packaging
Reel
Grounding Conductor Insulation Color
Green
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Trade Designation
MC
Series
Armorlite(R)
Number of Neutrals
1
Includes Bonding Wire
No Bonding Wire
Ampacity at Maximum Temperature
40 A
Number of Shielded Pairs
0
Conductor Insulation Color
Black, Blue, Red, White/Black, White/Blue, White/Red
Number of Conductors
12C
Item
Metallic Clad Building Cable
Grounding Conductor Material
Copper

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.