MC Metallic Clad Building Cable, Copper, 2C, Silver, Solid
Mfr # 13791401
Zoro # G116262054
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Packaging
Coil
Number of Neutrals
0
Conductor Size
14 AWG
Conductor Design
Solid
Jacket Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13791401
Zoro #
G116262054
UPC #
032886308635
Country of Origin
United States
Dimensions
Conductor Size
14 AWG
Nominal Outside Diameter
0.43 in
Grounding Conductor Size
14 AWG
Overall Length
250 ft
Description
Metallic Clad Building Cable, Trade Designation MC, Number of Conductors 2, Jacket Color Silver, Conductor Design Solid, Jacket Material Aluminum, Packaging Coil, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.