Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Copper, 2C, Silver, Solid

  • Mfr # 13791701

  • Zoro # G816262064


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Grounding Conductor Insulation Material
PVC
Number of Shielded Pairs
0
Number of Strands
1
Nominal Outside Diameter
0.51 in
Temperature Rating - Maximum Dry
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13791701
Zoro #
G816262064
UPC #
032886308673
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.51 in
Grounding Conductor Size
10 AWG
Overall Length
250 ft
Conductor Size
10 AWG

Details

Grounding Conductor Insulation Material
PVC
Number of Shielded Pairs
0
Number of Strands
1
Temperature Rating - Maximum Dry
194 Degrees F
Standards
A-A59544, ASTM B3, ASTM B8, BAA Per 49 U.S.C. ยง 5323(j), IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, REACH/RoHS-2 (Chemical Limit), Federal Transit Administration Buy America Requirements per 49 C.F.R. part 661, UL Listed, UL 1479, UL 1569, UL 1685 FT4, UL 83, VW-1 Flame Test
Conductor Material
Copper
Jacket Material
Aluminum
Conductor Design
Solid
Trade Designation - Conductors
THHN
Series
Simpull(R)
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Conductor Insulation Color
Black, White
Ampacity at Maximum Temperature
40 A
Grounding Conductor Material
Copper
Conductor Insulation Material
PVC
Jacket Color
Silver
Packaging
Coil
Number of Ground Conductors
1
Grounding Conductor Insulation Color
Green
Item
Metallic Clad Building Cable
Number of Neutrals
0
Number of Conductors
2C
Trade Designation
MC
Includes Bonding Wire
No Bonding Wire
Voltage
600 V

Description

Metallic Clad Building Cable, Trade Designation MC, Number of Conductors 2, Jacket Color Silver, Conductor Design Solid, Jacket Material Aluminum, Packaging Coil, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.