Zoro Homepage

MC Metallic Clad Building Cable, Copper, 2C, Silver, Solid

  • Mfr # 68580055

  • Zoro # G416262051


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Silver
Grounding Conductor Material
Copper
Number of Shielded Pairs
0
Voltage
600 V
Temperature Rating - Maximum Dry
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68580055
Zoro #
G416262051
UPC #
032886347146
Country of Origin
United States

Dimensions

Overall Length
250 ft
Nominal Outside Diameter
0.47 in
Grounding Conductor Size
12 AWG
Conductor Size
12 AWG
Wire Size
12 AWG

Details

Jacket Color
Silver
Grounding Conductor Material
Copper
Item
Metallic Clad Building Cable
Number of Shielded Pairs
0
Voltage
600 V
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Color
Green
Conductor Material
Copper
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Ampacity at Maximum Temperature
30 A
Jacket Material
Aluminum
Series
Armorlite(R)
Includes Bonding Wire
No Bonding Wire
Grounding Conductor Insulation Material
PVC
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Number of Strands
1
Trade Designation
MC
Number of Neutrals
1
Trade Designation - Conductors
THHN
Packaging
Coil
Conductor Design
Solid
Standards
A-A59544, Article 330, FT4/IEEE 1202, J-C-30B, NEC, NFPA 70, REACH/RoHS-2 (Chemical Limit), UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1569, UL 1685, UL 83
Number of Ground Conductors
1
Conductor Insulation Color
Black, White
Number of Conductors
2C
Temp. Rating
90˚ C

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products