Zoro Homepage

MC Metallic Clad Building Cable, Copper, 2C, Silver, Stranded

  • Mfr # 13791501

  • Zoro # G616307736


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250 ft
Voltage
600 V
Packaging
Coil
Conductor Size
12 AWG
Trade Designation
MC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13791501
Zoro #
G616307736
UPC #
032886308642
Country of Origin
United States

Dimensions

Overall Length
250 ft
Conductor Size
12 AWG
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.48 in

Details

Voltage
600 V
Packaging
Coil
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C
Conductor Insulation Color
Black, White
Number of Shielded Pairs
0
Ampacity at Maximum Temperature
30 A
Number of Neutrals
0
Conductor Design
Stranded
Item
Metallic Clad Building Cable
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Color
Green
Jacket Color
Silver
Includes Bonding Wire
No Bonding Wire
Conductor Insulation Material
PVC
Jacket Material
Aluminum
Number of Ground Conductors
1
Trade Designation - Conductors
THHN
Standards
ASTM B3, ASTM B8, Federal Specification A-A59544, IEEE 1202, NFPA 70, REACH, RoHS-2, UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1479, UL 1569, UL 1685, UL 83
Number of Strands
19
Series
Simpull(R)
Grounding Conductor Insulation Material
PVC
Grounding Conductor Material
Copper
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings

Description

Metallic Clad Building Cable, Trade Designation MC, Number of Conductors 2, Jacket Color Silver, Conductor Design Stranded, Jacket Material Aluminum, Packaging Coil, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.