Zoro Homepage

MC Metallic Clad Building Cable, Copper, 2C, Silver, Stranded

  • Mfr # 68709502

  • Zoro # G316262045


product price: $1,310.99
/ea
Free Shipping & Returns

Key Features

Number of Shielded Pairs
0
Conductor Insulation Material
PVC
Trade Designation
MC
Grounding Conductor Material
Copper
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68709502
Zoro #
G316262045
UPC #
032886346200
Country of Origin
United States

Dimensions

Overall Length
500 ft
Conductor Size
8 AWG
Nominal Outside Diameter
0.65 in
Grounding Conductor Size
10 AWG
Wire Size
8 AWG

Details

Number of Shielded Pairs
0
Conductor Insulation Material
PVC
Trade Designation
MC
Grounding Conductor Material
Copper
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Item
Metallic Clad Building Cable
Temperature Rating - Maximum Dry
194 Degrees F
Voltage
600 V
Standards
A-A59544, Article 330, ASTM B3, ASTM B8, IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, RoHS-2, UL Listed, UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1479, UL 1569, UL 1685 FT4, UL 83
Number of Strands
19
Ampacity at Maximum Temperature
55 A
Temperature Rating - Maximum Wet
167 Degrees F
Trade Designation - Conductors
THHN, THWN
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Conductor Insulation Color
Black, White
Conductor Design
Stranded
Number of Ground Conductors
1
Includes Bonding Wire
No Bonding Wire
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Material
Copper
Packaging
Reel
Grounding Conductor Insulation Color
Green
Number of Conductors
2C
Grounding Conductor Insulation Material
PVC
Number of Neutrals
1

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.