Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Copper, 2C, Silver, Stranded

  • Mfr # 68710306

  • Zoro # G916262056


product price: $9,137.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Packaging
Reel
Conductor Design
Stranded
Trade Designation
MC
Includes Bonding Wire
No Bonding Wire
Grounding Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68710306
Zoro #
G916262056
UPC #
032886167331
Country of Origin
United States

Dimensions

Grounding Conductor Size
8 AWG
Overall Length
2,500 ft
Conductor Size
6 AWG
Nominal Outside Diameter
0.78 in

Details

Packaging
Reel
Conductor Design
Stranded
Trade Designation
MC
Includes Bonding Wire
No Bonding Wire
Grounding Conductor Material
Copper
Conductor Insulation Material
PVC
Voltage
600 V
Grounding Conductor Insulation Material
PVC
Trade Designation - Conductors
THHN, THWN
Jacket Material
Aluminum
Number of Shielded Pairs
0
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Number of Strands
19
Grounding Conductor Insulation Color
Green
Standards
A-A59544, Article 330, ASTM B3, ASTM B8, IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, RoHS-2, UL Listed, UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1479, UL 1569, UL 1685 FT4, UL 83
Conductor Insulation Color
Black, White
Number of Conductors
2C
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Temperature Rating - Maximum Wet
167 Degrees F
Number of Neutrals
1
Number of Ground Conductors
1
Ampacity at Maximum Temperature
75 A
Jacket Color
Silver
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Material
Copper
Item
Metallic Clad Building Cable

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.