Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Copper, 3C, Silver, Solid

  • Mfr # 13791302

  • Zoro # G516262043


product price: $1,584.99
/ea
Free Shipping & Returns

Key Features

Ampacity at Maximum Temperature
30 A
Conductor Insulation Color
Black, Red, White
Nominal Outside Diameter
0.49 in
Jacket Material
Aluminum
Trade Designation - Conductors
THHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13791302
Zoro #
G516262043
UPC #
032886308659
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.49 in
Overall Length
1,000 ft
Grounding Conductor Size
12 AWG
Conductor Size
12 AWG

Details

Ampacity at Maximum Temperature
30 A
Conductor Insulation Color
Black, Red, White
Item
Metallic Clad Building Cable
Jacket Material
Aluminum
Trade Designation - Conductors
THHN
Trade Designation
MC
Conductor Insulation Material
PVC
Grounding Conductor Insulation Color
Green
Conductor Design
Solid
Voltage
600 V
Number of Strands
1
Standards
A-A59544, ASTM B3, ASTM B8, BAA Requirements per 49 U.S.C. ยง 5323(j), IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, REACH/RoHS-2 (Chemical Limit), Federal Transit Administration Buy America Requirements per 49 C.F.R. part 661, UL Listed, UL 1479, UL 1569, UL 1685 FT4, UL 83, VW-1 Flame Test
Temperature Rating - Maximum Dry
194 Degrees F
Includes Bonding Wire
No Bonding Wire
Grounding Conductor Material
Copper
Number of Shielded Pairs
0
Number of Neutrals
0
Packaging
Reel
Number of Conductors
3C
Series
Simpull(R)
Conductor Material
Copper
Grounding Conductor Insulation Material
PVC
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Number of Ground Conductors
1
Jacket Color
Silver

Description

Metallic Clad Building Cable, Trade Designation MC, Number of Conductors 3, Jacket Color Silver, Conductor Design Solid, Jacket Material Aluminum, Packaging Reel, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.