Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Copper, 3C, Silver, Solid

  • Mfr # 66538301

  • Zoro # G616451620


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Number of Neutrals
1
Packaging
Coil
Conductor Insulation Material
PVC
Conductor Size
14 AWG
Number of Ground Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66538301
Zoro #
G616451620
UPC #
032886309748
Country of Origin
United States

Dimensions

Conductor Size
14 AWG
Overall Length
250 ft
Grounding Conductor Size
14 AWG
Nominal Outside Diameter
0.45 in

Details

Number of Neutrals
1
Packaging
Coil
Conductor Insulation Material
PVC
Number of Ground Conductors
1
Jacket Material
Aluminum
Trade Designation - Conductors
THHN
Number of Shielded Pairs
0
Trade Designation
MC
Grounding Conductor Material
Copper
Item
Metallic Clad Building Cable
Includes Bonding Wire
No Bonding Wire
Standards
A-A59544, ASTM B3, ASTM B8, BAA Per 49 U.S.C. ยง 5323(j), IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, REACH/RoHS-2 (Chemical Limit), Federal Transit Administration Buy America Requirements per 49 C.F.R. part 661, UL Listed, UL 1479, UL 1569, UL 1685 FT4, UL 83, VW-1 Flame Test
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Ampacity at Maximum Temperature
25 A
Grounding Conductor Insulation Material
PVC
Number of Conductors
3C
Series
SIMpull MC(TM)
Conductor Design
Solid
Grounding Conductor Insulation Color
Green
Number of Strands
1
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black, Red, White
Conductor Material
Copper
Voltage
600 V
Jacket Color
Silver

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.