Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Copper, 3C, Silver, Stranded

  • Mfr # 55117802

  • Zoro # G016262048


product price: $3,473.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Number of Ground Conductors
1
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Conductor Material
Copper
Grounding Conductor Insulation Color
Green
Jacket Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55117802
Zoro #
G016262048
UPC #
032886859342
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Grounding Conductor Size
10 AWG
Conductor Size
8 AWG
Nominal Outside Diameter
0.69 in
Wire Size
8 AWG

Details

Number of Ground Conductors
1
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Conductor Material
Copper
Grounding Conductor Insulation Color
Green
Jacket Color
Silver
Number of Neutrals
1
Includes Bonding Wire
No Bonding Wire
Trade Designation - Conductors
THHN, THWN
Number of Shielded Pairs
0
Grounding Conductor Material
Copper
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Design
Stranded
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Trade Designation
MC
Item
Metallic Clad Building Cable
Conductor Insulation Material
PVC
Number of Strands
19
Standards
A-A59544, Article 330, ASTM B3, ASTM B8, IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, RoHS-2, UL Listed, UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1479, UL 1569, UL 1685 FT4, UL 83
Ampacity at Maximum Temperature
55 A
Grounding Conductor Insulation Material
PVC
Voltage
600 V
Jacket Material
Aluminum
Conductor Insulation Color
Brown, Gray, Orange
Number of Conductors
3C
Packaging
Reel

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.