Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Copper, 3C, Silver, Stranded

  • Mfr # 68714501

  • Zoro # G416262068


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Grounding Conductor Material
Copper
Number of Neutrals
1
Voltage
600 V
Conductor Insulation Color
Black, Red, White
Overall Length
125 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68714501
Zoro #
G416262068
UPC #
032886346415
Country of Origin
United States

Dimensions

Overall Length
125 ft
Grounding Conductor Size
8 AWG
Nominal Outside Diameter
0.85 in
Conductor Size
6 AWG
Wire Size
6 AWG

Details

Grounding Conductor Material
Copper
Number of Neutrals
1
Voltage
600 V
Conductor Insulation Color
Black, Red, White
Temperature Rating - Maximum Dry
194 Degrees F
Item
Metallic Clad Building Cable
Number of Conductors
3C
Conductor Design
Stranded
Packaging
Coil
Number of Ground Conductors
1
Grounding Conductor Insulation Color
Green
Includes Bonding Wire
No Bonding Wire
Standards
A-A59544, Article 330, ASTM B3, ASTM B8, IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, RoHS-2, UL Listed, UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1479, UL 1569, UL 1685 FT4, UL 83
Trade Designation - Conductors
THHN, THWN
Temperature Rating - Maximum Wet
167 Degrees F
Conductor Material
Copper
Conductor Insulation Material
PVC
Jacket Material
Aluminum
Jacket Color
Silver
Number of Shielded Pairs
0
Grounding Conductor Insulation Material
PVC
Trade Designation
MC
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Number of Strands
19
Ampacity at Maximum Temperature
75 A

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.