Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Copper, 3C, Silver, Stranded

  • Mfr # 68714506

  • Zoro # G016262062


product price: $12,551.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Includes Bonding Wire
No Bonding Wire
Jacket Material
Aluminum
Nominal Outside Diameter
0.85 in
Jacket Color
Silver
Standards
A-A59544, Article 330, ASTM B3, ASTM B8, IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, RoHS-2, UL Listed, UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1479, UL 1569, UL 1685 FT4, UL 83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68714506
Zoro #
G016262062
UPC #
032886167348
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.85 in
Overall Length
2,500 ft
Conductor Size
6 AWG
Grounding Conductor Size
8 AWG

Details

Includes Bonding Wire
No Bonding Wire
Jacket Material
Aluminum
Jacket Color
Silver
Standards
A-A59544, Article 330, ASTM B3, ASTM B8, IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, RoHS-2, UL Listed, UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1479, UL 1569, UL 1685 FT4, UL 83
Temperature Rating - Maximum Dry
194 Degrees F
Trade Designation
MC
Number of Ground Conductors
1
Ampacity at Maximum Temperature
75 A
Number of Strands
19
Grounding Conductor Material
Copper
Conductor Insulation Material
PVC
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Grounding Conductor Insulation Color
Green
Number of Conductors
3C
Number of Neutrals
1
Voltage
600 V
Number of Shielded Pairs
0
Packaging
Reel
Item
Metallic Clad Building Cable
Grounding Conductor Insulation Material
PVC
Conductor Insulation Color
Black, Red, White
Trade Designation - Conductors
THHN, THWN
Conductor Design
Stranded
Temperature Rating - Maximum Wet
167 Degrees F
Conductor Material
Copper
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.