Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Copper, 3C, Silver, Stranded

  • Mfr # 68715202

  • Zoro # G016451732


product price: $3,482.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Grounding Conductor Material
Copper
Ampacity at Maximum Temperature
95 A
Packaging
Reel
Includes Bonding Wire
No Bonding Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68715202
Zoro #
G016451732
UPC #
032886346231
Country of Origin
United States

Dimensions

Overall Length
500 ft
Grounding Conductor Size
8 AWG
Conductor Size
4 AWG
Nominal Outside Diameter
0.98 in
Wire Size
4 AWG

Details

Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Grounding Conductor Material
Copper
Ampacity at Maximum Temperature
95 A
Packaging
Reel
Includes Bonding Wire
No Bonding Wire
Conductor Material
Copper
Standards
A-A59544, Article 330, ASTM B3, ASTM B8, IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, RoHS-2, UL Listed, UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1479, UL 1569, UL 1685 FT4, UL 83
Number of Strands
19
Number of Neutrals
1
Conductor Insulation Color
Black, Red, White
Temperature Rating - Maximum Wet
167 Degrees F
Item
Metallic Clad Building Cable
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
1
Voltage
600 V
Trade Designation - Conductors
THHN, THWN
Number of Conductors
3C
Conductor Insulation Material
PVC
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Trade Designation
MC
Jacket Material
Aluminum
Number of Shielded Pairs
0
Grounding Conductor Insulation Color
Green
Jacket Color
Silver
Grounding Conductor Insulation Material
PVC
Conductor Design
Stranded

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.