Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Copper, 3C, Silver, Stranded

  • Mfr # 89034801

  • Zoro # G416307691


product price: $15,671.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Conductor Insulation Color
Black, Red, White
Conductor Material
Copper
Conductor Design
Stranded
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89034801
Zoro #
G416307691
UPC #
032886069666
Country of Origin
United States

Dimensions

Nominal Outside Diameter
1.24 in
Overall Length
1,000 ft
Conductor Size
1/0 AWG
Grounding Conductor Size
6 AWG

Details

Conductor Insulation Color
Black, Red, White
Conductor Material
Copper
Conductor Design
Stranded
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Grounding Conductor Insulation Material
Uninsulated
Item
Metallic Clad Building Cable
Number of Shielded Pairs
0
Grounding Conductor Material
Copper
Ampacity at Maximum Temperature
170 A
Trade Designation - Conductors
THHN
Number of Conductors
3C
Includes Bonding Wire
No Bonding Wire
Grounding Conductor Insulation Color
Bare
Jacket Color
Silver
Number of Neutrals
1
Trade Designation
MC
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Number of Strands
19
Voltage
600 V
Jacket Material
Aluminum
Standards
UL 1569, UL 1685, UL 83
Number of Ground Conductors
1

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.