MC Metallic Clad Building Cable, Copper, 4C, Silver, Stranded
Mfr # 13891902
Zoro # G816507318
product price: $31,393.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Grounding Conductor Material
Copper
Number of Neutrals
1
Grounding Conductor Size
3 AWG
Voltage
600 V
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13891902
Zoro #
G816507318
UPC #
032886317040
Country of Origin
United States
Dimensions
Grounding Conductor Size
3 AWG
Overall Length
1,000 ft
Conductor Size
3/0 AWG
Details
Grounding Conductor Material
Copper
Number of Neutrals
1
Voltage
600 V
Conductor Design
Stranded
Conductor Insulation Color
Black, Blue, Green, Red, White
Trade Designation
MC
Conductor Material
Copper
Number of Shielded Pairs
0
Item
Metallic Clad Building Cable
Trade Designation - Conductors
THHN
Number of Strands
19
Jacket Material
Aluminum
Jacket Color
Silver
Number of Ground Conductors
1
Grounding Conductor Insulation Color
Green
Number of Conductors
4C
Packaging
Reel
Includes Bonding Wire
No Bonding Wire
Grounding Conductor Insulation Material
PVC
Description
Metallic Clad Building Cable, Trade Designation MC, Number of Conductors 4, Jacket Color Silver, Conductor Design Stranded, Jacket Material Aluminum, Packaging Reel, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.