Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Copper, 4C, Silver, Stranded

  • Mfr # 68721003

  • Zoro # G616262042


product price: $4,695.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Number of Conductors
4C
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Number of Neutrals
1
Jacket Material
Aluminum
Conductor Insulation Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68721003
Zoro #
G616262042
UPC #
032886041143
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.82 in
Conductor Size
8 AWG
Grounding Conductor Size
10 AWG
Overall Length
1,000 ft

Details

Number of Conductors
4C
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Number of Neutrals
1
Jacket Material
Aluminum
Conductor Insulation Material
PVC
Conductor Insulation Color
Black, Blue, Red, White
Grounding Conductor Insulation Color
Green
Ampacity at Maximum Temperature
55 A
Grounding Conductor Material
Copper
Includes Bonding Wire
No Bonding Wire
Grounding Conductor Insulation Material
PVC
Number of Shielded Pairs
0
Number of Strands
19
Conductor Design
Stranded
Trade Designation
MC
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Material
Copper
Jacket Color
Silver
Voltage
600 V
Temperature Rating - Maximum Wet
167 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Trade Designation - Conductors
THHN, THWN
Packaging
Reel
Number of Ground Conductors
1
Item
Metallic Clad Building Cable
Standards
A-A59544, Article 330, ASTM B3, ASTM B8, IEEE 1202 FT4, J-C-30B, NEC, NFPA 70, RoHS-2, UL Listed, UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 1479, UL 1569, UL 1685 FT4, UL 83

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.