Zoro Homepage

MC Metallic Clad Building Cable, Copper, 6C, Silver, Stranded

  • Mfr # 56245602

  • Zoro # G016262055


product price: $4,850.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Jacket Color
Silver
Number of Strands
19
Voltage
600 V
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Number of Shielded Pairs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56245602
Zoro #
G016262055
UPC #
032886846427
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Conductor Size
10 AWG
Nominal Outside Diameter
0.78 in
Grounding Conductor Size
10 AWG

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.