Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC Metallic Clad Building Cable, Copper, 6C, Silver, Stranded

  • Mfr # 57353002

  • Zoro # G816262057


product price: $9,042.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Jacket Color
Silver
Number of Strands
19
Standards
A-A59544, Article 330, FT4/IEEE 1202, J-C-30B, UL 1, 2, and 3 Hour Through Penetration Firestop Systems, NEC, NFPA 70, REACH/RoHS-2 (Chemical Limit), UL 1569, UL 1685, UL 83, UL Test
Grounding Conductor Size
8 AWG
Conductor Insulation Color
Black, Blue, Red, White/Black, White/Blue, White/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57353002
Zoro #
G816262057
UPC #
032886299445
Country of Origin
United States

Dimensions

Grounding Conductor Size
8 AWG
Overall Length
1,000 ft
Conductor Size
8 AWG
Nominal Outside Diameter
0.92 in

Details

Jacket Color
Silver
Number of Strands
19
Standards
A-A59544, Article 330, FT4/IEEE 1202, J-C-30B, UL 1, 2, and 3 Hour Through Penetration Firestop Systems, NEC, NFPA 70, REACH/RoHS-2 (Chemical Limit), UL 1569, UL 1685, UL 83, UL Test
Conductor Insulation Color
Black, Blue, Red, White/Black, White/Blue, White/Red
Grounding Conductor Insulation Color
Green
Grounding Conductor Insulation Material
PVC
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Number of Ground Conductors
1
Grounding Conductor Material
Copper
Jacket Material
Aluminum
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Conductor Material
Copper
Trade Designation - Conductors
THHN
Packaging
Reel
Number of Shielded Pairs
0
Trade Designation
MC
Number of Neutrals
1
Item
Metallic Clad Building Cable
Series
Armorlite(R)
Number of Conductors
6C
Includes Bonding Wire
No Bonding Wire
Temperature Rating - Maximum Dry
194 Degrees F
Voltage
600 V
Conductor Design
Stranded

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.