MC Non-Metallic Conduit Whip, Copper, 2, Not Applicable, Stranded
Mfr # 55189307
Zoro # G216262060
product price: $38.79
/eaKey Features
Jacket Material
PVC
Conductor Material
Copper
Shielding
Unshielded
Voltage
600 V
Series
Ultra-Whip(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55189307
Zoro #
G216262060
UPC #
032886895692
Country of Origin
United States
Dimensions
Grounding Conductor Size
10 AWG
Conductor Size
8 AWG
Overall Length
6 ft
Details
Item
Non-Metallic Conduit Whip
Jacket Material
PVC
Conductor Material
Copper
Shielding
Unshielded
Voltage
600 V
Series
Ultra-Whip(R)
Grounding Conductor Material
Copper
Fittings
Straight
Number of Ground Conductors
1
Includes
12 in Wire Leads
Trade Designation
MC
Conductor Design
Stranded
Packaging
Carton
Grounding Conductor Insulation Material
PVC
Conductor Insulation Color
Black, Red
Grounding Conductor Insulation Color
Green
Trade Designation - Conductors
THHN, THWN
Number of Conductors
2
Description
Metal Clad Whip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.