
Mechanical Timer, 15 A, 125 V, 1875 W, 24 hr Time Setting, 24 On/Off Cycles Per Day Cycle, Black
Mfr # 50011
Zoro # G814882264
product price: $25.99
/eaKey Features
Indoor/Outdoor Usage
Outdoor
Body Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50011
Zoro #
G814882264
UPC #
78693500114
Country of Origin
China
Details
Indoor/Outdoor Usage
Outdoor
Body Color
Black
Item
Electromechanical Timer
Description
Controls outdoor lighting and holiday decorations. Up to 24 On/Off settings per day, repeats daily. Programmable in 30 mins intervals. Pins cannot be removed or lost. Manual override switch. CSA certified C/US, CFL Compatible. Two grounded outlets, weatherproof housing, 6 in power cord. Black with forest green silkscreen and cover. 2-1/2 in D x 6-1/4 in W x 9 in H, 0.63 lb. 125 VAC, 60 Hz 15 A, 1875 W resistive/8 A, 1000 W tungsten/8 A ballast. Controls up to 1/2 hp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.